TSUBAKI
RS08B-1 CL ROLLER CHAIN CONN LINK ; 08B 0.5MM CHAIN PITCH SPRING CLIP
Chain Link; 08B Chain Size; Spring Clip; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.524MM Plate Thickness; 11.811MM Plate Height; Curved; 4.445MM Pin Diameter
Part #
BDI #
PRICE
$ 3.77 / each
INVENTORY
INA
KSR15-B0-08-10-16-08 RLR CHAIN IDLR SPKT ; NON-RETURNABLE
Idler Sprocket; Roller Chain; 15MM Bore; 08B Chain Size; 16 Teeth; Ball Bearing; 12.7MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
Part #
BDI #