TSUBAKI
80 RIV ROLLER CHAIN ; 80 1" PITCH RIVETED 10/BOX
Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
PRICE
$ 39.06 / Foot
INVENTORY
DODGE
80BTL20H-2517 ROLLER CHAIN SPROCKET ; 1" P 20T HT BORE FOR 2517 BUSHING
Roller Chain Sprocket; 80 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 6.914" Outside Diameter; 6.392" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
DODGE
80BTL12H-1615 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 80 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 4.332" Outside Diameter; 3.864" Pitch Diameter; B-Hub One Side; Bushed Mount; 1615 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
80BTB16H ROLLER CHAIN SPROCKET ; 1" P 16T HT BORE FOR 2012 BUSHING
Roller Chain Sprocket; 80 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 5.627" Outside Diameter; 5.126" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
DODGE
80BTL18H-2012 ROLLER CHAIN SPROCKET ; 1" P 18T HT BORE FOR 2012 BUSHING
Roller Chain Sprocket; 80 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 6.271" Outside Diameter; 5.759" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #