SMITH BEARING
YR-7/8 NEEDLE BRG CAM FOLLOWER ; YOKE TYPE NON-CROWNED UNSEALED
Cam Follower Bearing; 1/4" Bore; 7/8" Roller Diameter; 1/2" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Part #
BDI #
SMITH BEARING
HR-7/8-XB NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE HEX HEAD SLOT SEALED
Cam Follower Bearing; 7/8" Roller Diameter; 1/2" Roller Width; Flat Roller Surface; Stud Type; 7/16" Stud Diameter; 7/16-20 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
BDI #
TSUBAKI
120-2 O/L CHAIN OFFSET LINK ; 120-2 1-1/2" CHAIN PITCH COTTERED
Chain Link; 120-2 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #
TSUBAKI
120-2 RIV X 140P INCL C/L ROLLER CHAIN ; 120 ANSI 1.5" PITCH 2 STRAND
Roller Chain; 120-2 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #