TB WOODS
20H150-SH SYNCHRONOUS PULLEY
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 20 Teeth; 1-13/16" Face Width; Bushed; 3.42" Flange OD; 3.129" Outside Diameter; 3.183" Pitch Diameter; Keyway; 1/2 To 1-5/8" Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
BDI #
MARTIN SPROCKET & GR
D35B20H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Roller Chain Sprocket; 35-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 2.593" Outside Diameter; 2.397" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
HMK1020B MITER GEAR ; STRAIGHT TOOTH
Miter Gear; 5/8" Bore; 2" Pitch Dia; 10 DP; 0.44" Face Width; Finished Bore; 20 Teeth; 20 Degree Pressure Angle; 1-5/8" Hub Dia; Straight Tooth; Steel
Part #
BDI #