Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
11 Items found
Saved and Contracted ItemsContracted PricesEnclosure1 Metal Shield
NSK
6309Z DEEP GROOVE BALL BRG ; 45MM BOREX100MM ODX25MM W 1-ROW
Single Row Ball Bearing; 45MM Bore; 100MM Outside Diameter; 25MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 74.04 / each
INVENTORY
3

QTY

NSK
6310ZC3 DEEP GROOVE BALL BRG ; 50MM BOREX110MM ODX27MM W 1-ROW
Single Row Ball Bearing; 50MM Bore; 110MM Outside Diameter; 27MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 108.45 / each

QTY

SKF
MRC.5308MF ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Angular Contact Ball Bearing; 40MM Bore; 90MM Outside Diameter; 36.5MM Width; 1 Metal Shield; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
BDI #
PRICE
$ 506.38 / each

QTY

NTN
6310ZC3 DEEP GROOVE BALL BEARING ; 50MM ID 110MM OD 27MM W SINGLE SHIELDED
Single Row Ball Bearing; 50MM Bore; 110MM Outside Diameter; 27MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 232.57 / each

QTY

NSK
6208Z DEEP GROOVE BALL BRG ; 40MM BOREX80MM ODX18MM W 1-ROW
Single Row Ball Bearing; 40MM Bore; 80MM Outside Diameter; 18MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 42.38 / each

QTY