MARTIN SPROCKET & GR
40BS40 1 3/16 ROLLER CHAIN SPROCKET ; 1/2" P 40T 1-3/16" BORE
Roller Chain Sprocket; 1-3/16" Bore; 40 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.653" Outside Diameter; 6.373" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
50BS40 1 ROLLER CHAIN SPROCKET ; 5/8" P 40T 1" BORE
Roller Chain Sprocket; 1" Bore; 50 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.316" Outside Diameter; 7.966" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
40-8M-20-1610 SPROCKET ; HTS TB 20 1610
Synchronous Pulley; 20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 40 Teeth; 22.225MM Face Width; Bushed; 110.236MM Flange OD; 100.49MM OD; 101.86MM Pitch Diam; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
BDI #
MARTIN SPROCKET & GR
P40-8M-30-SH SPROCKET ; HTS QD 30 SH
Synchronous Pulley; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 40 Teeth; 31.75MM Face Width; Bushed; 110.338MM Flange OD; 100.49MM OD; 101.86MM Pitch Diam; Yes Keyway; 14 To 40MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
BDI #
MARTIN SPROCKET & GR
60BS40 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 40T 1-1/4" BORE
Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.98" Outside Diameter; 9.56" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #