MARTIN SPROCKET & GR
D40B25H ROLLER CHAIN SPROCKET ; 1/2" P 25T HT DOUBLE 5/8" MIN PLAIN BORE
Roller Chain Sprocket; 40-2 Chain; 25 Teeth; 2 Row of Teeth; Hardened Teeth; 4.258" Outside Diameter; 3.989" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
$ 129.66 / each
INVENTORY
MARTIN SPROCKET & GR
40B25 ROLLER CHAIN SPROCKET ; 1/2" P 25T 5/8" MIN PLAIN BORE
Roller Chain Sprocket; 40 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.258" Outside Diameter; 3.989" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
REXNORD
NS820-25T 1-1/4" KW SS SPROCKET ; 614-61-3 SPLIT
1-1/4" Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 25 Teeth; 6.07" Outside Diameter; 6-1/32" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
BDI #
MARTIN SPROCKET & GR
60B25 ROLLER CHAIN SPROCKET ; 3/4" P 25T 3/4" MIN PLAIN BORE
Roller Chain Sprocket; 60 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.387" Outside Diameter; 5-63/64" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #