Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3 Items found
Saved and Contracted ItemsContracted PricesRoller Diameter - Inch0.75
MCGILL
CYR 3/4 S CAM FOLLOWER BEARING ; 1/4" BORE 3/4" RLR DIA 1/2" RLR WD
Cam Follower Bearing; 1/4" Bore; 3/4" Roller Diameter; 1/2" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
BDI #
PRICE
$ 29.50 / each
INVENTORY
87

QTY

TSUBAKI
RS20B-1 RIV ROLLER CHAIN ; 10'/BOX
Roller Chain; 20B Chain Size; Riveted; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.394MM Plate Thickness; 26MM Plate Height; Curved; 10.19MM Pin Diameter
Part #
PRICE
$ 77.02 / Foot
INVENTORY
20

QTY

TSUBAKI
RS20B-1-CL CONN LINK
Chain Link; 20B Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.558MM Roller Width; 4.496MM Plate Thickness; 26.01MM Plate Height; Curved; 10.185MM Pin Diameter
Part #
BDI #
PRICE
$ 14.13 / each

QTY