MARTIN SPROCKET & GR
4J 7/8 SLEEVE CPLG FLANGE ; 7/8" BORE 2.46" OD 1-5/8" HUB 7/8" LTB
Hub, Elastomeric Coupling; 7/8" Bore; 2.46" Outside Diameter; 1-5/8" Hub Diameter; Flanged; Finished Bore; 7/8" Length Thru Bore; 4J Size or Series; No Bushing; Keyway; Steel Material; 7600 Maximum Speed; TPR 120In-Lbs Torque
Part #
BDI #
PRICE
$ 19.17 / each
INVENTORY
MARTIN SPROCKET & GR
8S 1 5/8 SLEEVE CPLG FLANGE ; 1-5/8" BORE 5.45" OD 3-1/4" HUB
Hub, Elastomeric Coupling; 1-5/8" Bore; 5.45" Outside Diameter; 3-1/4" Hub Diameter; Flanged; Finished Bore; 2-3/32" Length Thru Bore; 8S Size or Series; No Bushing; Keyway; Cast Iron Material; 4500 Maximum Speed; TPR 1135 | Hytrel 4530In-Lbs Torque
Part #
BDI #
PRICE
$ 80.57 / each
INVENTORY
MARTIN SPROCKET & GR
7S 1 1/4 SLEEVE CPLG FLANGE ; 1-1/4" BORE 4-5/8" OD 2-13/16" HUB
Hub, Elastomeric Coupling; 1-1/4" Bore; 4-5/8" Outside Diameter; 2-13/16" Hub Diameter; Flanged; Finished Bore; 1-27/32" Length Thru Bore; 7S Size or Series; No Bushing; Keyway; Cast Iron Material; 5250 Maximum Speed; TPR 725 | Hytrel 2875In-Lbs Torque
Part #
BDI #
TB WOODS
4J 1 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 1" Bore; 2-1/2" Outside Diameter; 1-5/8" Hub Diameter; Flanged; Finished Bore; 55/64" Length Thru Bore; 4J Size or Series; Keyway; Steel Material; 7600 Maximum Speed; EPDM/Neoprene 120In-Lbs Torque
Part #
BDI #
MARTIN SPROCKET & GR
8S 1 1/4 SLEEVE CPLG FLANGE ; 1-1/4" BORE 5.45" OD 3-1/4" HUB
Hub, Elastomeric Coupling; 1-1/4" Bore; 5.45" Outside Diameter; 3-1/4" Hub Diameter; Flanged; Finished Bore; 2-3/32" Length Thru Bore; 8S Size or Series; No Bushing; Keyway; Cast Iron Material; 4500 Maximum Speed; TPR 1135 | Hytrel 4530In-Lbs Torque
Part #
BDI #