GATES
TL96H300 TIMING PULLEY
Synchronous Pulley; 3" Belt Width; 1/2" Belt Pitch; H Belt Style; 96 Teeth; 3-3/8" Face Width; Bushed; 15.225" OD; 15.279" Pitch Diam; Yes Keyway; 7/8 To 3-1/4" Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
BDI #
MARTIN SPROCKET & GR
41BS96 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 1-3/8" Bore; 41 Chain; 96 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.573" Outside Diameter; 15.282" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
96H150 SF SYNCHRONOUS BELT PULLEY ; H STYLE-QD
Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 96 Teeth; 1-13/16" Face Width; Bushed; 15.225" Outside Diameter; 15.279" Pitch Diameter; Yes Keyway; 1/2 To 2-15/16" Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
BDI #