MARTIN SPROCKET & GR
5016 1 1/2 CHAIN CPLG HUB ; 1-1/2" BORE 2-1/2" HUB DIA
1-1/2" Bore; 2-1/2" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 3.52" Outside Diameter; 1-7/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 16 Teeth; 1-7/16" Width; 5016; Keyway; Steel
Part #
BDI #
PRICE
$ 63.68 / each
INVENTORY
MARTIN SPROCKET & GR
4016 1 CHAIN CPLG HUB ; 1" BORE 1-31/32" HUB DIA
1" Bore; 1-31/32" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 2.81" Outside Diameter; 1-1/4" Length Thru Bore; 9/32" Between Shaft Ends; 40 Chain; 16 Teeth; 1-1/4" Width; 4016; Keyway; Steel
Part #
BDI #
PRICE
$ 47.72 / each
INVENTORY
MARTIN SPROCKET & GR
4016 1 3/16 CHAIN CPLG HUB ; 1-3/16" BORE 1-31/32" HUB DIA
1-3/16" Bore; 1-31/32" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 2.81" Outside Diameter; 1-1/4" Length Thru Bore; 9/32" Between Shaft Ends; 40 Chain; 16 Teeth; 1-1/4" Width; 4016; Keyway; Steel
Part #
BDI #
BOSTON GEAR
L146Y-P BEVEL GEAR ; STEEL
Bevel Gear; 1" Pitch Dia; 16 DP; 1/4" Face Width; Rough Bore; 16 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.81" Hub Dia; Straight Tooth; Steel
Part #
BDI #
MARTIN SPROCKET & GR
5016 1 1/4 X 5/16KW SS ; CHAIN COUPLING HUB
Hub; Coupling; 1-1/4" Bore; 2-1/2" Hub Dia; Shaft; Chain Coupling; Hub; Finished Bore; 3-25/32" Outside Diameter; 1.437" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 16 Teeth; 5016; Keyway; Stainless Steel; 3600RPM Speed; Steel
Part #
BDI #