MCGILL
CCF 1 5/8 SB CAM FOLLOWER BEARING ; 1/2-4 INCH
Cam Follower Bearing; 1-5/8" Roller Diameter; 7/8" Roller Width; Crowned Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
BDI #
MCGILL
MCYR 5 S CAM FOLLOWER BEARING ; 5MM BORE 16MM RLR DIA 11MM RLR WIDTH
Cam Follower Bearing; 5MM Bore; 16MM Roller Diameter; 11MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
BDI #