MORSE INDUSTRIAL
60 RIV 10FT ROLLER CHAIN ; 60 3/4" PITCH RIVETED 10FT
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
PRICE
$ 23.28 / Foot
INVENTORY
MORSE INDUSTRIAL
80H C/L C/P S/F CHAIN OFFSET LINK ; 80 CHAIN 1" PITCH COTTERED
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.934" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
MORSE INDUSTRIAL
237Q140LR15 WORM GEAR REDUCER ; NON-RETURNABLE
Speed Reducer; Right Angle; 15:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; Q Series; 7/8" Input Shaft Diameter
Part #
BDI #
MORSE INDUSTRIAL
PB-12A CLUTCH 1.50B LH
Mechanical Clutch; Manual Activation; Straight | Finished; 1-1/2" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Counter Clockwise Rotation; Back Stopping | Indexing | Overruning; 1350Lb-ft Torque; Mechanical; PB Series; Cylindrical Housing; 1200 Max RPM
Part #
BDI #