ROD ENDS MECHANICAL
N 12 ; BEARING LOCK NUT
18 Threads per Inch; 3-5/32" Outside Diameter; 0.541" Nominal Thickness; 2.36-18 Thread Size; 2.324" Thread Pitch Diameter Min; 2.329" Thread Pitch Diameter Max; W-12 Lockwasher Part Number; UNS Thread
Part #
BDI #
PRICE
$ 16.48 / each
INVENTORY
ROD ENDS MECHANICAL
Part #
BDI #
ROD ENDS MECHANICAL
KM 22 ; LOCKNUT
145MM Outside Diameter; 19MM Nominal Thickness; M110 X 2 Thread Size; 108.701MM Thread Pitch Diameter Min; 108.861MM Thread Pitch Diameter Max; MB-22 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
ROD ENDS MECHANICAL
AN 30 ; LOCKNUT
12 Threads per Inch; 7-11/16" Outside Diameter; 0.979" Nominal Thickness; 5.888-12 Thread Size; 5.834" Thread Pitch Diameter Min; 5.842" Thread Pitch Diameter Max; W-30 Lockwasher Part Number; UNS Thread
Part #
BDI #