Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
14 Items found
BrandROD ENDS MECHANICALSaved and Contracted ItemsFavorites
ROD ENDS MECHANICAL
AN 15 ; LOCKNUT
12 Threads per Inch; 3-7/8" Outside Diameter; 0.604" Nominal Thickness; 2.933-12 Thread Size; 2.879" Thread Pitch Diameter Min; 2.884" Thread Pitch Diameter Max; W-15 Lockwasher Part Number; UNS Thread
Part #
PRICE
$ 24.82 / each
INVENTORY
38

QTY

ROD ENDS MECHANICAL
N 12 ; BEARING LOCK NUT
18 Threads per Inch; 3-5/32" Outside Diameter; 0.541" Nominal Thickness; 2.36-18 Thread Size; 2.324" Thread Pitch Diameter Min; 2.329" Thread Pitch Diameter Max; W-12 Lockwasher Part Number; UNS Thread
Part #
PRICE
$ 16.48 / each
INVENTORY
99

QTY

ROD ENDS MECHANICAL
AHX 3228 X 130MM ; AHX-3228/130
Adapter Sleeve, Bearing; 130MM Bore; 104MM Len Thru Bore
PRICE
$ 292.14 / each

QTY

ROD ENDS MECHANICAL
KM 22 ; LOCKNUT
145MM Outside Diameter; 19MM Nominal Thickness; M110 X 2 Thread Size; 108.701MM Thread Pitch Diameter Min; 108.861MM Thread Pitch Diameter Max; MB-22 Lockwasher Part Number; ISO Metric Thread
Part #
INVENTORY
11

QTY

ROD ENDS MECHANICAL
W 26 ; BEARING LOCK WASHER
7-1/32" Outside Diameter; 5.191" Inside Diameter; 0.132" Thickness; 0.52" Tang Width; No Reversing Tang; AN-26 | NL-26 | NE-26 Locknut Part Number
Part #
INVENTORY
26

QTY