MARTIN SPROCKET & GR
RA10X6 RACK GEAR ; 10 DP PITCH 1" FACE WIDTH 1" THK
10 DP Pitch; 1" Face Width; 1" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.9" Pitch Line Backing; 72" Length; Steel
Part #
BDI #
MARTIN SPROCKET & GR
S1011 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 1.2" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 11 Teeth; 14-1/2 Degree Pressure Angle; 15/16" Hub Diameter; Steel
Part #
BDI #
BOSTON GEAR
NF15B-3/4 SPUR GEAR ; 10DP 15T 14.5DEG PA 1-1/2" DP 3/4" ID
Spur Gear; 3/4" Bore; 1-1/2" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 15 Teeth; 14-1/2 Degree Pressure Angle; 1.12" Hub Diameter; Steel
Part #
BDI #