OSBORN LOAD RUNNERS
VLRE 4 1/2 ; LOAD RUNNER V GROOVED
Cam Follower Bearing; 4-1/2" Roller Diameter; 2" Roller Width; V Groove Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
VLRY 4 1/2 ; LOAD RUNNER V GROOVED
Cam Follower Bearing; 1" Bore; 4-1/2" Roller Diameter; 1-3/4" Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Part #
BDI #
MCGILL
VCF 4 1/2 CAM FOLLOWER BEARING ; 4-1/2" ROLLER DIA 2" ROLLER WIDTH
Cam Follower Bearing; 4-1/2" Roller Diameter; 2" Roller Width; V Groove Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #