MARTIN SPROCKET & GR
TS2060 SPUR GEAR ; 20 DEG STEEL
Spur Gear; 3" Pitch Diameter; 20 DP; 1/2" Face Width; Rough Bore; 60 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-5/16" Max Bore; 2-1/8" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
S2060 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 3" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-1/4" Max Bore; 2" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
60B60 1-3/4 SPLIT W/S2 HUB KW SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/4IN PITCH
Roller Chain Sprocket; 1-3/4" Bore; 60 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.761" Outside Diameter; 14.33" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #