MARTIN SPROCKET & GR
35B8 ROLLER CHAIN SPROCKET ; 3/8" P 8T 3/8" MIN PLAIN BORE
Roller Chain Sprocket; 35 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.13" Outside Diameter; 0.98" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
REXNORD
N5966-8T 1-1/2" SQ BORE SPROCKET ; MATTOP 114-936-1
1-1/2" Bore; 5966; 1-17/32" Pitch; 8 Teeth; 4.001" Outside Diameter; 4" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Part #
BDI #
MARTIN SPROCKET & GR
50B8 ROLLER CHAIN SPROCKET ; 5/8" P 8T 5/8" MIN PLAIN BORE
Roller Chain Sprocket; 50 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.884" Outside Diameter; 1.633" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
60B8 ROLLER CHAIN SPROCKET ; 3/4" P 8T 5/8" MIN PLAIN BORE
Roller Chain Sprocket; 60 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.261" Outside Diameter; 1.96" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
80B8 ROLLER CHAIN SPROCKET ; 1" P 8T 1" MIN PLAIN BORE
Roller Chain Sprocket; 80 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.014" Outside Diameter; 2.613" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #