MCGILL
CYR 1 CAM FOLLOWER BEARING ; 5/16" BORE 1" RLR DIA 5/8" RLR WD
Cam Follower Bearing; 5/16" Bore; 1" Roller Diameter; 5/8" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Part #
BDI #
PRICE
$ 31.32 / each
INVENTORY
RENOLD
140 CP C/L CONNECTING LINK
Chain Link; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 0.221" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Part #
BDI #
RBC BEARINGS
CY 32 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 1" SEALED AND CROWNED
Cam Follower Bearing; 5/16" Bore; 1" Roller Diameter; 5/8" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
BDI #