SEALMASTER
SFT-19T FLANGE BEARING UNIT ; 1-3/16" BORE 4.6" BOLT CIRCLE 2 HOLE
Flange Block Bearing; 2 Bolt Flange Block; 1-3/16" Bore; 4.6" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Part #
BDI #
SEALMASTER
USFB5000-307 FLANGE ROLLER BEARING ; 3-7/16" BORE 9-1/2" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 3-7/16" Bore; 9-1/2" Bolt Circle Diameter; 6-23/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Felt Labyrinth Seal
Part #
BDI #
REXNORD
ZB 2315 FLANGED BLOCK ROLLER BEARING ; 3-15/16" SHAFT DIA
Flange Block Bearing; 4 Bolt Square Flange Block; 3-15/16" Bore; 10.7" Bolt Circle Diameter; 7-19/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Part #
BDI #
AMI BEARINGS
SUE204-12 INSERT BEARING ; 3/4" BORE IR WID 5/8" OR WID
Insert Bearing; 3/4" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1.85" Outside Diameter; Concentric Collar; Ball Bearing; 1-7/32" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Part #
BDI #