BOSTON GEAR
PA638Y-P BEVEL GEAR ; STEEL
Bevel Gear; 2" Pitch Dia; 8 DP; 0.84" Face Width; Rough Bore; 16 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-3/4" Hub Dia; Straight Tooth; Steel
Part #
BDI #
MARTIN SPROCKET & GR
35BS16HT 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 16T HT 3/4" BORE
Roller Chain Sprocket; 3/4" Bore; 35 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 2.11" Outside Diameter; 1-59/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #