TSUBAKI
41B80 SPROCKET ; SB 1"
Roller Chain Sprocket; 41 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 13.026" Outside Diameter; 12.736" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H50B80F X 1-1/2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 1-1/2" Bore; 50 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 16.283" Outside Diameter; 15.919" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H50B80F X 1-3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 1-3/4" Bore; 50 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 16.283" Outside Diameter; 15.919" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
80B80 SPROCKET ; SB
Roller Chain Sprocket; 80 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 26.052" Outside Diameter; 25.471" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
H160C80 1-3/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 160 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 52.104" Outside Diameter; 50.942" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #