BOSTON GEAR
FC12 3/8 COUPLING HUB
Jaw Coupling Hub; 3/8" Bore; 1" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.25" Outside Diameter; 0.844" Length Thru Bore; FC12 Size or Series; Set Screw; Steel; 3450 Maximum Speed; Bronze 200 | Rubber 65 | Polyurethane 125In-Lbs Torque
Part #
BDI #
BOSTON GEAR
XFCR12 COUPLING INSERT ; RUBBER
Spider, Coupling; 1.25" Outside Diameter; Jaw Coupling; Rubber; FC12 Size or Series; 3450 Max Speed; 65In-Lbs Torque
Part #
BDI #
BOSTON GEAR
X231-11HK REDUCER BASE KIT ; NON RETURNABLE HORIZONTAL
Horizontal Base Kit; For Reducer Part Number 231
Part #
BDI #
BOSTON GEAR
SC75 SETSCREW COLLAR ; 3/4" IDX1-1/4" ODX9/16" W STEEL
Collar, Shaft; 3/4" Bore; Steel; One Piece Solid; 1-1/4" Outside Diameter; 9/16" Width; 5/16-18 X 1/4 Set Screw Size; One Number of Set Screw; No Keyway
Part #
BDI #