BRADY
BS07A-RD ; PRINZG BALL VALVE LO LL RED
Lockout and Hasp; Red Color; 5.31" Nominal Depth; 1" X 0.5" Maximum Handle Size; 4.07" Maximum Height; Yes Lock Hole; Polypropylene Material; 2 Number of Padlock; 2 Number of Poles; 2.5" Maximum Pipe Diameter; 0.5" Minimum Pipe Diameter; 1 Each Quantity; Temperature Resistant Resistance; 0.313" Maximum Shackle Diameter; Lockout Style; 302 Deg F Maximum Temperature Range; -40 Deg F Minimum Temperature Range; Valve Lockout Type; 3.05" Maximum Width; For Used With Ball Valve
Part #
BDI #