BROWNING
H80Q16 ROLLER CHAIN SPROCKET ; 1" P 16T BORED FOR Q1 BUSHING HARDENED
Roller Chain Sprocket; 80 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 5.627" Outside Diameter; 5.126" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
BROWNING
D80Q16 ROLLER CHAIN SPROCKET ; DOUBLE BUSHED
Roller Chain Sprocket; 80-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 5.627" Outside Diameter; 5.126" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
BROWNING
H140R16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER HARDENED
Roller Chain Sprocket; 140 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 9.847" Outside Diameter; 8.971" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
BROWNING
16HB200 TIMING PULLEY ; GEARBELT
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 16 Teeth; 2-11/32" Face Width; Rough Bore; 2-7/8" Flange OD; 2.492" Outside Diameter; 2-35/64" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 1.125" Max Bore
Part #
BDI #
BROWNING
16XLB037S TIMING PULLEY
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 16 Teeth; 9/16" Face Width; Rough Bore; 1-1/4" Flange OD; 0.999" Outside Diameter; 1.019" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.375" Max Bore
Part #
BDI #