DODGE
10L050 X 3/8 MPB TIMING BELT PULLEY
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 10 Teeth; 3/4" Face Width; Rough Bore; 1.44" Flange OD; 1.164" Outside Diameter; 1.194" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1/2" Max Bore
Part #
BDI #
DODGE
80BTL10H-1215 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 80 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 3.678" Outside Diameter; 3.236" Pitch Diameter; B-Hub One Side; Bushed Mount; 1215 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
DODGE
10XL037 X 3/16 MPB TIMING BELT PULLEY
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 10 Teeth; 0.43" Face Width; Rough Bore; 0.94" Flange OD; 0.617" Outside Diameter; 0.637" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 3/16" Ma
Part #
BDI #
DODGE
35B10 ; POR REBORABLE SPROCKET
Roller Chain Sprocket; 35 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.379" Outside Diameter; 1.214" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #