MARTIN SPROCKET & GR
50BS32 1 ROLLER CHAIN SPROCKET ; 5/8" P 32T 1" BORE
Roller Chain Sprocket; 1" Bore; 50 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.721" Outside Diameter; 6.376" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
60BS32 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 32T 1-7/16" BORE
Roller Chain Sprocket; 1-7/16" Bore; 60 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.065" Outside Diameter; 7.652" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #