MARTIN SPROCKET & GR
CHB2165H HANGER BEARING ; 2-7/16" BORE HARD IRON
Hanger Bearing; 2-7/16" Bore; Hanger Housing; Hard Iron; Plain Bearing; 216 | 230 | 316 Hanger Type; 2 Piece Split
Part #
BDI #
MARTIN SPROCKET & GR
D140B26 ROLLER CHAIN SPROCKET ; RSB 140-2 CHAIN 26T B-HUB ONE SIDE
Roller Chain Sprocket; 140-2 Chain; 26 Teeth; 2 Row of Teeth; No Hardened Teeth; 15.463" Outside Diameter; 14.518" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
C5-35T-42-09 INSERT IDLER ; 5" DIA ROLL 35DEG 42" WIDE BELT CEMA C
Idler Assembly, Conveyor; 42" Belt Width; 5" Roller Diameter; Equal Idler; 35 Degree; Side Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
BDI #
MARTIN SPROCKET & GR
CHB2167H HANGER BEARING ; 3-7/16" BORE HARD IRON
Hanger Bearing; 3-7/16" Bore; Hanger Housing; Hard Iron; Plain Bearing; 216 | 230 | 316 Hanger Type; 2 Piece Split
Part #
BDI #
MARTIN SPROCKET & GR
CC5-H CONVEYOR END SHAFT ; 2.438" DIA X 12.75" L MILD STEEL
Screw Conveyor Coupling Shaft; Hardened Coupling Shaft; 2.438 IN Dia X 12.75 IN L; Mild Steel
Part #
BDI #