NEXEN
828900 BRAKING CLUTCH ASSEMBLY ; STRAIGHT FB 1" BORE
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2.998" Pilot Diameter; Ma
Part #
BDI #
NEXEN
928004 MBU-875 BRAKE
Braking System, Air/Pneumatic; Brake; Pneumatic Activation; Straight | Finished Bore; 7/8" Bore; Shaft Bore Input; Shaft Output; C-Face | Shaft Mount; Maximum Static Torque 540In-Lbs; Friction Disc; Starting; Air | Spring; AIR CHAMP; MBU; Cylindrical Thru; 143TC | 145T; 1/8" Port; 1800RPM Max Speed; 80PSI Pressure; 0.23HP Thermal Capacity
Part #
BDI #
NEXEN
801677 BRAKING CLUTCH ASSEMBLY ; STRAIGHT FB 5/8" BORE
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Static
Part #
BDI #