OSBORN LOAD RUNNERS
VLR 2 ; LOAD RUNNER V GROOVED
Cam Follower Bearing; 2" Roller Diameter; 27/32" Roller Width; V Groove Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
PRICE
$ 148.70 / each
INVENTORY
OSBORN LOAD RUNNERS
VLRE-2-4 LOAD RUNNER ; 2IN DIA ROLLER V GROOVED ECCENTRIC
Cam Follower Bearing; 2" Roller Diameter; V Groove Roller Surface Profile; Stud Type Profile; Standard Stud With Eccentric Bushing Stud Profile; Not Relubricatable; Yes Hex Socket; High Alloy Steel Tread
Part #
BDI #
OSBORN LOAD RUNNERS
HPJ 26 ; LOAD RUNNER FLANGED
Cam Follower Bearing; 26MM Roller Diameter; 20MM Roller Width; Flat With Flange Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
VLR 2 1/2 ; LOAD RUNNER V GROOVED
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-5/16" Roller Width; V Groove Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
FFLR-3-4 LOAD RUNNER ; STUD TYPE 3" ROLLER DIA FLAT
Cam Follower Bearing; 3" Roller Diameter; 2" Roller Width; Flat With Double Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #