REXNORD
10R STD FLEX ELEMNT WRAPFLEX 0789007 ; 0789007
3.72" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Polyurethane; 0.94" Between Shaft Ends; 1.1" Width; 10R Size or Series; 4500 Max Speed; 1150In-Lbs Torque
Part #
BDI #
PRICE
$ 113.21 / each
INVENTORY
REXNORD
20R HSB PM1.625 WRAPFLEX 0789347 ; 0789347
Hub, Elastomeric Coupling; 1-5/8" Bore; 4" Outside Diameter; 3-5/8" Hub Diameter; Shaft; Finished Bore; 1.77" Length Thru Bore; 20R Size or Series; No Bushing; Keyway; Steel Material; 4500 Maximum Speed; 2800In-Lbs Torque
Part #
BDI #
REXNORD
114-582-5 / D1-11405825 GRIPPER
1873 Series D Shaped Gripper Attachment; Used for 1873; 3.35 IN W; EPDM
Part #
BDI #
REXNORD
NS1500-24T 1-1/2 KWSS SPROCKET ; NS1500-24T SPLIT
Conveying Chain Sprocket; 1-1/2" Bore; 1" Pitch; 1503 | 1505 | 1506 Modular - Flat Top Size; 24 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 4.55" Outside Diameter; 4.524" Pitch Diameter; Straight Running; Thermoplastic Material; No Grooved; Split; Keyway
Part #
BDI #
REXNORD
LF831K4-1/2 TABLETOP CHAIN ; 831 PLASTIC W/PLASTIC TOP 1-1/2" PITCH
831; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.64" Base Width; Straight Plate
Part #
BDI #