Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1 Items found
BrandROD ENDS MECHANICALSaved and Contracted ItemsFavoritesThread Size5.888-12
ROD ENDS MECHANICAL
AN 30 ; LOCKNUT
12 Threads per Inch; 7-11/16" Outside Diameter; 0.979" Nominal Thickness; 5.888-12 Thread Size; 5.834" Thread Pitch Diameter Min; 5.842" Thread Pitch Diameter Max; W-30 Lockwasher Part Number; UNS Thread
Part #
INVENTORY
5

QTY