SKF
PHC 120-2SLRX10FT ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; 120-2 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1-13/32" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #
SKF
PHC 120-2ZP-O/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 120-2 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Zinc Plated Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1-13/32" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #
SKF
PHS 120-2C45 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 120-2 Chain; 45 Teeth; 2 Row of Teeth; No Hardened Teeth; 22.352" Outside Diameter; 21.504" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHC 120-2SS-C/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 120-2 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1-13/32" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #
SKF
PHC 120-2X10FT ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; 120-2 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1-13/32" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #