SKF
PHS 240-1C40 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 240 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 39.92" Outside Diameter; 38.237" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 240-1C35 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 240 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 35.13" Outside Diameter; 33.467" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHC 240-1X5MTR ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; 240 Chain Size; Riveted; 3" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1.864" Roller Width; 0.374" Plate Thickness; 2.85" Plate Height; Curved; 0.937" Pin Diameter
Part #
BDI #
SKF
PHS 240-1C54 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 240 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 53.31" Outside Diameter; 51.595" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 240-1A45 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 240 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 44.7" Outside Diameter; 43.007" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #