SKF
N 05 BRG LOCKNUT ; 32TPI 1-9/16" OD 0.416" NOMINAL THK
32 Threads per Inch; 1-9/16" Outside Diameter; 0.416" Nominal Thickness; 0.969-32 Thread Size; 0.949" Thread Pitch Diameter Min; 0.952" Thread Pitch Diameter Max; W-05 Lockwasher Part Number; UNS Thread
Part #
BDI #