SKF
N 09 BRG LOCKNUT ; 18TPI 2-17/32" OD 0.448" NOMINAL THK
18 Threads per Inch; 2-17/32" Outside Diameter; 0.448" Nominal Thickness; 1.767-18 Thread Size; 1.731" Thread Pitch Diameter Min; 1.735" Thread Pitch Diameter Max; W-09 Lockwasher Part Number; UNS Thread
Part #
BDI #