SKF
PHS 08B-3BH11 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 08B-3 Chain; 11 Teeth; 3 Row of Teeth; Hardened Teeth; 50.876MM Outside Diameter; 45.08MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 10B-1A11 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 10B-1 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 63.602MM Outside Diameter; 56.35MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 08B-1BH11 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 08B-1 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 50.876MM Outside Diameter; 45.08MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 05B-1BH11 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 05B-1 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 31.7MM Outside Diameter; 28.39MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 12B-1BH11 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 12B-1 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 76.327MM Outside Diameter; 67.62MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #