SKF
PHS 12B-2TB114 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 12B-2 Chain; 114 Teeth; 2 Row of Teeth; No Hardened Teeth; 702.539MM Outside Diameter; 691.36MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3020 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
SKF
PHS 12B-2C114 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 12B-2 Chain; 114 Teeth; 2 Row of Teeth; No Hardened Teeth; 702.539MM Outside Diameter; 691.36MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 24B-1TB114 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 24B-1 Chain; 114 Teeth; 1 Row of Teeth; No Hardened Teeth; 1382.72MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4040 Bushing; 38.1MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
SKF
PHS 10B-1A114 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 10B-1 Chain; 114 Teeth; 1 Row of Teeth; No Hardened Teeth; 585.445MM Outside Diameter; 576.13MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 20B-3C114 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 20B-3 Chain; 114 Teeth; 3 Row of Teeth; No Hardened Teeth; 1170.889MM Outside Diameter; 1152.27MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #