TIMKEN LOVEJOY
L/AL099/100 SPIDER SOX COUPLING ELEMENT
2.54" Outside diameter; Jaw Coupling; Spider; Nitrile Butadiene Rubber; 0.61" Thickness; L099/100 | AL099/100 Size or Series; 7000 Max Speed; 417In-Lbs Torque
Part #
BDI #
PRICE
$ 28.96 / each
INVENTORY
TIMKEN LOVEJOY
L150 1 1/4X1/8 KW COUPLING HUB ; 1" BORE 3-3/4" HUB DIA
Jaw Coupling Hub; 1" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.75" Length Thru Bore; L150 Size or Series; Set Screw; Sintered Iron; 5000 Maximum Speed; NBR 1240 | Hytrel/Bronze 3708 | Urethane 1860In-Lbs Torque
Part #
BDI #
TIMKEN LOVEJOY
L070 9/16 1/8X1/16 KW COUPLING HUB ; 9/16" BORE 1.36" HUB DIA
Jaw Coupling Hub; 9/16" Bore; 1.36" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.36" Outside Diameter; 0.75" Length Thru Bore; L070 Size or Series; Set Screw; Sintered Iron; 14000 Maximum Speed; NBR 43.2 | Hytrel/Bronze 114 | Urethane 65In-Lbs Torque
Part #
BDI #
TIMKEN LOVEJOY
L075 3/4 1/8X1/16 KW COUPLING HUB ; 3/4" BORE 1-3/4" HUB DIA
Jaw Coupling Hub; 3/4" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.75" Outside Diameter; 0.82" Length Thru Bore; L075 Size or Series; Set Screw; Sintered Iron; 11000 Maximum Speed; NBR 90 | Hytrel/Bronze 227 | Urethane 135In-Lbs Torque
Part #
BDI #
TIMKEN LOVEJOY
11E COUPLING SLEEVE
8-3/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 1-7/8" Between Shaft Ends; 4" Width; 11 Size or Series; 3600 Max Speed; 4530In-Lbs Torque
Part #
BDI #