TIMKEN LOVEJOY
CJ19-SPIDER-98A RED COUPLING ELEMENT ; 1.57" OD URETHANE
1.57" Outside diameter; Jaw Coupling; Spider; Urethane; 0.47" Thickness; 19/24 Size or Series; 14000 Max Speed; 150In-Lbs Torque
Part #
BDI #
TIMKEN LOVEJOY
11902 7/8 VARIABLE SPEED PULLEY
Variable Speed Pulley; 7/8" Bore; 1 Grooves; 8-1/4" Outside Diameter; Finished Bore; No Bushing; 1922V Belt Series; 2.7" Pitch Dia Min; 8.03" Pitch Dia Max; Keyway; Spring Loaded Adjustment Method
Part #
BDI #
TIMKEN LOVEJOY
L050 1/4 NKW COUPLING HUB ; 1/4IN BORE X 43.43MM L SINTERED IRON
Jaw Coupling Hub; 1/4" Bore; 1.08" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.08" Outside Diameter; 0.62" Length Thru Bore; L050 Size or Series; Set Screw; Sintered Iron; 18000 Maximum Speed; NBR 26.3 | Hytrel/Bronze 50 | Urethane 39In-Lbs Torque
Part #
BDI #
TIMKEN LOVEJOY
L050 SPIDER BRONZE OCT 5/16 CPLG ELEMENT
1.07" Outside diameter; Jaw Coupling; Spider; Bronze; 0.42" Thickness; L050 | AL050 Size or Series; 250 Max Speed; 50In-Lbs Torque
BDI #
TIMKEN LOVEJOY
CJ 65/75B HUB CI 2-3/4 5/8KW ; POR CURVED JAW COUPLING HUB W/KW
Jaw Coupling Hub; 2-3/4" Bore; 4.53" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5.31" Outside Diameter; 2.95" Length Thru Bore; 65/75 Size or Series; Set Screw; Cast Iron; 4250 Maximum Speed; Green 10395 | Red 8320 | Yellow 5530In-Lbs Torque
Part #
BDI #