TSUBAKI
TSUBAKI RS06B-1B32T-T
Roller Chain Sprocket; 06B-1 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 102.413MM Outside Diameter; 97.18MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
06BA32 ; POR SPROCKET SB 12MM
Roller Chain Sprocket; 06B-1 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 102.413MM Outside Diameter; 97.18MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
06BB32 ; POR SPROCKET SB 14MM
Roller Chain Sprocket; 06B-1 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 102.413MM Outside Diameter; 97.18MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #