Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
50 Items found
BrandTSUBAKIChain Size100-3
TSUBAKI
E100B20 SPROCKET ; SB 1 1/4"
Roller Chain Sprocket; 100-3 Chain; 20 Teeth; 3 Row of Teeth; No Hardened Teeth; 8.643" Outside Diameter; 7.99" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
PRICE
$ 1,408.44 / each

QTY

TSUBAKI
E100B18 SPROCKET ; SB 1 1/4"
Roller Chain Sprocket; 100-3 Chain; 18 Teeth; 3 Row of Teeth; No Hardened Teeth; 7.839" Outside Diameter; 7.199" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
PRICE
$ 1,081.52 / each

QTY

TSUBAKI
T100C35 SPROCKET ; SB 1 5/8"
Roller Chain Sprocket; 100-3 Chain; 35 Teeth; 3 Row of Teeth; Hardened Teeth; 14.639" Outside Diameter; 13.945" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
PRICE
$ 2,596.82 / each

QTY

TSUBAKI
100-3 C/L CP CHAIN CONNECTING LINK ; 100-3 1-1/4" CHAIN PITCH COTTERED
Chain Link; 100-3 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
Part #
BDI #
PRICE
$ 44.98 / each

QTY

TSUBAKI
100-3 COT ROLLER CHAIN ; 100-3 1-1/4" PITCH COTTERED 10'/BOX
Roller Chain; 100-3 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
Part #
BDI #
PRICE
$ 239.60 / Foot

QTY