Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
79 Items found
BrandTSUBAKIChain Size200-2
TSUBAKI
D200A17H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Roller Chain Sprocket; 200-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 14.872" Outside Diameter; 13.605" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
PRICE
$ 2,786.40 / each

QTY

TSUBAKI
D200A19H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Roller Chain Sprocket; 200-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 16.478" Outside Diameter; 15.19" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
PRICE
$ 3,083.34 / each

QTY

TSUBAKI
D200A22H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Roller Chain Sprocket; 200-2 Chain; 22 Teeth; 2 Row of Teeth; Hardened Teeth; 18.888" Outside Diameter; 17.567" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
PRICE
$ 3,563.22 / each

QTY

TSUBAKI
200-2H C/L CONNECTING LINK
Chain Link; 200-2 Chain Size; Cottered; 2-1/2" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
Part #
PRICE
$ 163.10 / each

QTY

TSUBAKI
D200C45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 200-2 Chain; 45 Teeth; 2 Row of Teeth; Hardened Teeth; 37.252" Outside Diameter; 35.84" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
PRICE
$ 11,910.32 / each

QTY