TSUBAKI
D240B20H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 240-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 20.74" Outside Diameter; 19.177" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D240BS18 X 6-1/2 KW 2SS SPROCKET ; 6-1/2" BORE
Roller Chain Sprocket; 6-1/2" Bore; 240-2 Chain; 18 Teeth; 2 Row of Teeth; No Hardened Teeth; 18.81" Outside Diameter; 17.276" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D240B13H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 240-2 Chain; 13 Teeth; 2 Row of Teeth; Hardened Teeth; 13.97" Outside Diameter; 12.536" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D240B14H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 240-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 14.94" Outside Diameter; 13.482" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D240B17H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 240-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 17.85" Outside Diameter; 16.327" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #