Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
84 Items found
BrandTSUBAKIChain Size35-2
TSUBAKI
35-2 C/L SC CHAIN CONNECTING LINK ; 35-2 3/8" CHAIN PITCH SPRING CLIP
Chain Link; 35-2 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #
PRICE
$ 6.31 / each
INVENTORY
1

QTY

TSUBAKI
HD35B16 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 35-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 2.11" Outside Diameter; 1-59/64" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
$ 56.48 / each

QTY

TSUBAKI
HD35B14 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 35-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 1.868" Outside Diameter; 1.685" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
$ 55.04 / each

QTY

TSUBAKI
35-2NP C/L CONNECTING LINK ; 35-2 ANSI SPRING CLIP 0.375 PITCH
Chain Link; 35-2 Chain Size; Cottered; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Nickel Plated Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Part #
PRICE
$ 7.94 / each

QTY

TSUBAKI
D35B76 SPROCKET ; SB 15/16"
Roller Chain Sprocket; 35-2 Chain; 76 Teeth; 2 Row of Teeth; Hardened Teeth; 9.292" Outside Diameter; 9.074" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
PRICE
$ 244.46 / each

QTY