TSUBAKI
T50C72 ; POR SPROCKET SB 15/16IN
Roller Chain Sprocket; 50-3 Chain; 72 Teeth; 3 Row of Teeth; Hardened Teeth; 14.69" Outside Diameter; 14.329" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
T50C84 ; POR SPROCKET SB 15/16IN
Roller Chain Sprocket; 50-3 Chain; 84 Teeth; 3 Row of Teeth; Hardened Teeth; 17.079" Outside Diameter; 16.715" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
T50C76 ; POR SPROCKET SB 15/16IN
Roller Chain Sprocket; 50-3 Chain; 76 Teeth; 3 Row of Teeth; Hardened Teeth; 15.486" Outside Diameter; 15.124" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #