TSUBAKI
D60C68 SPROCKET ; SB 1-7/16"
Roller Chain Sprocket; 60-2 Chain; 68 Teeth; 2 Row of Teeth; Hardened Teeth; 16.673" Outside Diameter; 16.24" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D60R68 SPLIT TAPER SPROCKET
Roller Chain Sprocket; 60-2 Chain; 68 Teeth; 2 Row of Teeth; Hardened Teeth; 16.673" Outside Diameter; 16.24" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D60A68 ; POR SPROCKET SB 1 7/16IN
Roller Chain Sprocket; 60-2 Chain; 68 Teeth; 2 Row of Teeth; Hardened Teeth; 16.673" Outside Diameter; 16.24" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #