Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3 Items found
BrandTSUBAKISaved and Contracted ItemsContracted Prices
TSUBAKI
40 C/L SC TYPE CHAIN CONNECTING LINK ; 1/2" PITCH SPRING CLIP TYPE
Chain Link; 40 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
PRICE
$ 2.81 / each
INVENTORY
1062

QTY

TSUBAKI
H50B24F X 1-1/4 ROLLER CHAIN SPROCKET ; 50 CHN 24 TEETH TYPE B 1-1/4" FIN BORE
Roller Chain Sprocket; 1-1/4" Bore; 50 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.123" Outside Diameter; 4.788" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
PRICE
$ 65.44 / each

QTY

TSUBAKI
40TW RIV RIVETED CHAIN ; 40 ANSI 0.5" PITCH 1 STRAND 10/BOX
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
PRICE
$ 6.92 / Foot

QTY