TSUBAKI
43 C/L SC CHAIN CONNECTING LINK ; 1/2" CHAIN PITCH SPRING CLIP TYPE
Chain Link; 43 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 0.134" Roller Width; 0.04" Plate Thickness; 0.386" Plate Height; Curved; 0.143" Pin Diameter
Part #
BDI #
TSUBAKI
43 RIV ROLLER CHAIN ; 1/2" PITCH 10'/BOX
Roller Chain; 43 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 0.134" Roller Width; 0.04" Plate Thickness; 0.386" Plate Height; Curved; 0.143" Pin Diameter
Part #
BDI #
TSUBAKI
43 O/L CHAIN OFFSET LINK ; 43 CHAIN 1/2" CHAIN PITCH COTTERED
Chain Link; 43 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 0.134" Roller Width; 0.04" Plate Thickness; 0.386" Plate Height; Curved; 0.143" Pin Diameter
Part #
BDI #